-
DTS3041A230LGHammond Manufacturing Air Conditioners, DTS3041 SeriesItem NumberDTS3041A230LGMFG Item NumberDTS3041A230LGSeriesDTS3041Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 2,500 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 4.1 A Refrigerant Type R134A EMI/RFI Suppressor Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DTS3041A115LGHammond Manufacturing Air Conditioners, DTS3041 SeriesItem NumberDTS3041A115LGMFG Item NumberDTS3041A115LGSeriesDTS3041Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 2,500 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 6 A Refrigerant Type R134A EMI/RFI Suppressor Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Nominal Volts AC (60Hz)
Running Current (A)